- 3/8 in Socket Drive Size
- 7 Pieces
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Contains | BA-4HBA(1), BA-5HBA(1), BA-6HBA(1), BA-7HBA(1), BA-8HBA(1), BA-10HBA(1), BA-12HBA(1) |
| No. of Pieces | 7 |
| Socket Drive Size | 3/8 in |
| Weight | 0.89 LB |
| EAN or UPC | 662459320568 |

