- 3/8 in Socket Drive Size
- 8 Pieces
- 12 Points
features
- 3/8" Drive crowfoot wrench, open end
- High polished chrome finish
| No. of Points | 12 |
| No. of Pieces | 8 |
| Contains | BCF20(1), BCF22(1), BCF24(1), BCF26(1), BCF28(1), BCF30(1), BCF32(1), BCF34(1) |
| Socket Drive Size | 3/8 in |
| Weight | 1.55 LB |
| EAN or UPC | 662459330284 |

