Skip to content Skip to navigation menu
10 Piece 3/8 in Drive Socket Set

JHWWSBCOM-10

10 Piece 3/8 in Drive Socket Set
Item #113868145
  • 3/8 in Socket Drive Size
  • 10 Pieces
10 Piece 3/8 in Drive Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 10 Pieces

features

  • Crowfoot wrenches are professional quality, made of high grade steelFeaturing an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
  • Includes 3/8 Drive Open End Crowfoot Wrenches Sizes: 10 to 19 mm
No. of Pieces 10
Contains BCOM10(1), BCOM11(1), BCOM12(1), BCOM13(1), BCOM14(1), BCOM15(1), BCOM16(1), BCOM17(1), BCOM18(1), BCOM19(1)
Socket Drive Size 3/8 in
Weight 4.02 LB
EAN or UPC 662459977885
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison