- 3/8 in Socket Drive Size
- 9 Pieces
- 12 Points
- Deep Length Type
features
- Designed for quick engagement on both 6 and 12-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Length Type | Deep |
| Contains | BD-1212(1), BD-1214(1), BD-1216(1), BD-1218(1), BD-1220(1), BD-1222(1), BD-1224(1), BD-1226(1), BD-1228(1) |
| No. of Pieces | 9 |
| Weight | 1.94 LB |
| EAN or UPC | 662459320629 |

