Skip to content Skip to navigation menu
WilliamsJHWWSH-13

JHWWSH-13

13 Piece 3/4 in Drive Shallow Socket Set
Item #113867120
  • 3/4 in Socket Drive Size
  • 13 Pieces
  • Shallow Length Type
WilliamsJHWWSH-13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • 13 Pieces
  • Shallow Length Type

features

  • Metal tool box made for years of rugged use
  • All tools are professional quality, made of high-grade chrome vanadium steel
Socket Drive Size 3/4 in
No. of Pieces 13
Length Type Shallow
Contains H-51B(1), H-110(1), H-1228(1), H-1230(1), H-1232(1), H-1234(1), H-1236(1), H-1240(1), H-1242(1), H-1244(1), H-1246(1), H-1248(1), H-1252(1)
Weight 17.0 LB
EAN or UPC 662459322005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison