- 3/4 in Socket Drive Size
- 16 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| No. of Pieces | 16 |
| Length Type | Shallow |
| Contains | H-1228(1),H-1230(1), H-1232(1), H-1234(1), H-1236(1), H-1240(1), H-1242(1), H-1244(1), H-1246(1), H-1248(1), H-1252(1), H-1254(1), H-1256(1), H-1258(1), H-1260(1), H-1264(1) |
| Weight | 31.48 LB |
| EAN or UPC | 662459918307 |

