- 3/4 in Socket Drive Size
- 22 Pieces
- Shallow Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
| No. of Pieces | 22 |
| Contains | H-41AA(1), H-51B(1), H-104(1), H-110(1), H-115(1), H-140A(1), H-1228(1), H-1230(1), H-1232(1), H-1234(1), H-1236(1), H-1240(1), H-1242(1), H-1244(1), H-1246(1), H-1248(1), H-1252(1), H-1254(1), H-1256(1), H-1258(1), H-1260(1), H-1264(1) |
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| Weight | 40.29 LB |
| EAN or UPC | 662459322012 |

