- 1/2 in Socket Drive Size
- 43 Pieces
- 12 Points
- Deep Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| Contains | H-20A(1), H-41AA(1), H-51B(1), H-104(1), H-110(1), H-115(1), H-140A(1), HD-628(1), HD-630(1), HD-632(1), HD-634(1), HD-636(1), HD-640(1), HD-642(1), HD-644(1), HD-646(1), HD-648(1), HD-652(1), H-1224(1), H-1226(1), H-1228(1), H-1230(1), H-1232(1), H-1234(1), H-1236(1), H-1238(1), H-1240(1), H-1242(1), H-1244(1), H-1246(1), H-1248(1), H-1250(1), H-1252(1), H-1254(1), H-1256(1), H-1258(1), H-1260(1), H-1264(1), H-1266(1), H-1268(1), H-1270(1), H-1272(1), H-1276(1) |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 43 |
| Length Type | Deep |
| Weight | 98.0 LB |
| EAN or UPC | 662459328250 |

