- 3/4 in Socket Drive Size
- 11 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| No. of Pieces | 11 |
| No. of Points | 6 |
| Contains | HD-628(1), HD-630(1), HD-632(1), HD-634(1), HD-636(1), HD-640(1), HD-642(1), HD-644(1), HD-646(1), HD-648(1), HD-652(1) |
| Length Type | Deep |
| Socket Drive Size | 3/4 in |
| Weight | 15.26 LB |
| EAN or UPC | 662459928931 |

