- 1/4 in Socket Drive Size
- 11 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Pieces | 11 |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Length Type | Shallow |
| Contains | M-605(1), M-606(1), M-607(1), M-608(1), M-609(1), M-610(1), M-611(1), M-612(1), M-614(1), M-616(1), M-618(1) |
| Weight | 0.52 LB |
| EAN or UPC | 662459907929 |

