- 1/4 in Socket Drive Size
- 13 Pieces
- 12 Points
- Shallow Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| No. of Pieces | 13 |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Contains | JHWM-52EHA(1), JHWM-102(1), JHWM-106A(1), JHWM-140A(1), JHWM-605(1), JHWM-606(1), JHWM-1208(1), JHWM-1210(1), JHWM-1211(1), JHWM-1212(1), JHWM-1214(1), JHWM-1216(1), JHWM-1218(1) |
| Weight | 0.9 LB |
| EAN or UPC | 662459907936 |

