- 1/4 in Socket Drive Size
- 19 Pieces
- 6 Points
- Deep Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| No. of Points | 6 |
| No. of Pieces | 19 |
| Contains | JHWM-52EHA(1), JHWM-102(1), JHWM-115(1), JHWM-106A(1), JHWM-140A(1), JHWM-42A(1), JHWM-808(1), JHWM-810(1), JHWM-812(1), JHWM-606(1), JHWM-607(1), JHWM-608(1), JHWM-609(1), JHWM-610(1), JHWM-611(1), JHWM-612(1), JHWM-614(1), JHWM-616(1), JHWM-618(1) |
| Length Type | Deep |
| Socket Drive Size | 1/4 in |
| Weight | 1.4 LB |
| EAN or UPC | 662459908223 |

