- 1/4 in Socket Drive Size
- 7 Pieces
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Drive Size | 1/4 in |
| Contains | MA-3HBA(1), MA-4HBA(1), MA-4-1/2HBA(1), MA-5HBA(1), MA-6HBA(1), MA-7HBA(1), MA-8HBA(1) |
| No. of Pieces | 7 |
| Weight | 0.54 LB |
| EAN or UPC | 662459320001 |

