Skip to content Skip to navigation menu
15 Piece 1/4 in Drive Shallow Socket Set

JHWWSM15HFTB

15 Piece 1/4 in Drive Shallow Socket Set
Item #113867616
  • 1/4 in Socket Drive Size
  • 15 Pieces
  • Shallow Length Type
15 Piece 1/4 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 15 Pieces
  • Shallow Length Type

features

  • Metal tool box made for years of rugged use
  • Keep-Safe-Foam system keeps tools organized and helps prevent loss
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • All tools are professional quality, made of high-grade chrome vanadium steel
Length Type Shallow
Contains JHWM-52EHA(1), JHWM-102(1), JHWM-115(1), JHWM-106A(1), JHWM-140A(1), JHWM-606(1), JHWM-607(1), JHWM-608(1), JHWM-609(1), JHWM-610(1), JHWM-611(1), JHWM-612(1), JHWM-614(1), JHWM-616(1), JHWM-618(1)
Socket Drive Size 1/4 in
No. of Pieces 15
Weight 3.31 LB
EAN or UPC 662459328014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison