- 1/4 in Socket Drive Size
- 26 Pieces
- 6 Points
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
| Socket Drive Size | 1/4 in |
| Contains | JHWM-52EHA(1), JHWM-102(1), JHWM-115(1), JHWM-106A(1), JHWM-140A(1), JHWM-605(1), JHWM-606(1), JHWM-607(1), JHWM-608(1), JHWM-609(1), JHWM-610(1), JHWM-611(1), JHWM-612(1), JHWM-614(1), JHWM-616(1), JHWM-618(1), JHWMD-606(1), JHWMD-607(1), JHWMD-608(1), JHWMD-609(1), JHWMD-610(1), JHWMD-611(1), JHWMD-612(1), JHWMD-614(1), JHWMD-616(1), JHWMD-618(1) |
| No. of Pieces | 26 |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 5.38 LB |
| EAN or UPC | 662459328045 |

