- 1/4 in Socket Drive Size
- 38 Pieces
- 6 Points
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Length Type | Deep |
| Contains | JHWM-52EHA(1), M-42A(1), JHWM-102(1), JHWM-104(1), JHWM-115(1), JHWM-106A(1), JHWM-140A(1), M-20A(1), MFE-6(1), M-605(1), M-606(1), M-607(1), M-608(1), M-609(1), M-610(1), M-611(1), M-612(1), M-614(1), M-616(1), M-618(1), MD-606(1), MD-607(1), MD-608(1), MD-609(1), MD-610(1), MD-611(1), MD-612(1), MD-614(1), MD-616(1), MD-618(1), M-808(1), M-810(1), M-812(1), MA-7A-1P(1), MA-7A-2P(1), MA-5A-1S(1), MA-7A-2S(1), MA-8A-3S(1) |
| No. of Pieces | 38 |
| Weight | 6.95 LB |
| EAN or UPC | 662459328052 |

