- 3/8 in Socket Drive Size
- 29 Pieces
- 12 Points
- Shallow Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Socket Drive Size | 3/8 in |
| No. of Pieces | 29 |
| No. of Points | 12 |
| Contains | JHWB-52EHA(1), JHWB-108(1), JHWB-110(1), JHWB-140A(1), JHWB-608(1), JHWB-610(1), JHWB-612(1), JHWB-614(1), JHWB-616(1), JHWB-618(1), JHWB-1220(1), JHWB-1222(1), JHWB-1224(1), JHWB-1226(1), JHWB-1228(1), BM-606(1), BM-607(1), BM-608(1), BM-609(1), BM-610(1), BM-611(1), BM-612(1), BM-613(1), BM-614(1), BM-615(1), BM-616(1), BM-617(1), BM-618(1), BM-619(1) |
| Length Type | Shallow |
| Weight | 7.89 LB |
| EAN or UPC | 662459328137 |

