- 1/4 in Socket Drive Size
- 10 Pieces
- 6 Points
- Deep Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | MD-606(1), MD-607(1), MD-608(1), MD-609(1), MD-610(1), MD-611(1), MD-612(1), MD-614(1), MD-616(1), MD-618(1) |
| No. of Pieces | 10 |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 0.94 LB |
| EAN or UPC | 662459908254 |

