- 1/4 in Socket Drive Size
- 9 Pieces
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| No. of Pieces | 9 |
| Socket Drive Size | 1/4 in |
| Contains | MA-3LA(1), MA-31/2LA(1), MA-4LA(1), MA-41/2LA(1), MA-5LA(1), MA-6LA(1), MA-7LA(1), MA-8LA(1), MA-10LA(1) |
| Weight | 0.77 LB |
| EAN or UPC | 662459928832 |

