- 1/2 in Socket Drive Size
- 14 Pieces
- 6 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Contains | ST-612(1), ST-614(1), ST-616(1), ST-618(1), ST-620(1), ST-622(1), ST-624(1), ST-626(1), ST-628(1), ST-630(1), ST-632(1), ST-634(1), ST-636(1), ST-640(1) |
| No. of Points | 6 |
| Length Type | Shallow |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 14 |
| Weight | 4.12 LB |
| EAN or UPC | 662459321343 |

