- 1/2 in Socket Drive Size
- 19 Pieces
- 12 Points
- Shallow Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| No. of Pieces | 19 |
| No. of Points | 12 |
| Contains | S-41AA(1), S-52EHA(1), S-110P(1), S-140A(1), ST-1212(1), ST-1214(1), ST-1216(1), ST-1218(1), ST-1220(1), ST-1222(1), ST-1224(1), ST-1226(1), ST-1228(1), ST-1230(1), ST-1232(1), ST-1234(1), ST-1236(1), ST-1238(1), ST-1240(1) |
| Length Type | Shallow |
| Weight | 13.56 LB |
| EAN or UPC | 662459328175 |

