- 1/2 in Socket Drive Size
- 10 Pieces
- 8 Points
- Shallow Length Type
features
- 8 point sockets are designed for quick engagement on 4 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 8 |
| No. of Pieces | 10 |
| Contains | ST-812(1), ST-814(1), ST-816(1), ST-818(1), ST-820(1), ST-822(1), ST-824(1), ST-826(1), ST-828(1), ST-830(1) |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Weight | 3.57 LB |
| EAN or UPC | 662459976277 |

