- 1/2 in Socket Drive Size
- 7 Pieces
- 12 Points
features
- All tools are professional quality, made of high grade steel
- High-polished chrome finish cleans easily
| Contains | SCF36(1), SCF38(1), SCF40(1), SCF42(1), SCF44(1), SCF46(1), SCF48(1) |
| No. of Points | 12 |
| No. of Pieces | 7 |
| Socket Drive Size | 1/2 in |
| Weight | 2.91 LB |
| EAN or UPC | 662459338334 |

