- 1/2 in Socket Drive Size
- 7 Pieces
features
- Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
- Crowfoot wrenches are professional quality, made of high grade steel
| No. of Pieces | 7 |
| Socket Drive Size | 1/2 in |
| Contains | SCOE30(1), SCOE32(1), SCOE34(1), SCOE36(1), SCOE40(1), SCOE46(1), SCOE48(1) |
| Weight | 3.07 LB |
| EAN or UPC | 662459977892 |

