- 1/2 in Socket Drive Size
- 11 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Contains | SD-616(1), SD-618(1), SD-620(1), SD-622(1), SD-624(1), SD-626(1), SD-628(1), SD-630(1), SD-632(1), SD-634(1), SD-636(1) |
| No. of Pieces | 11 |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 6.16 LB |
| EAN or UPC | 662459321367 |

