Skip to content Skip to navigation menu
19 Piece 1 in Drive Shallow Socket Set

JHWWSX-21

19 Piece 1 in Drive Shallow Socket Set
Item #113866865
  • 1 in Socket Drive Size
  • 19 Pieces
  • Shallow Length Type
19 Piece 1 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Socket Drive Size
  • 19 Pieces
  • Shallow Length Type

features

  • Metal tool box made for years of rugged use
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • All tools are professional quality, made of high-grade chrome vanadium steel
No. of Pieces 19
Contains X-20(1), X-41C(1), X-51B(1), X-110(1), X-115(1), X-1248(1), X-1252(1), X-1258(1), X-1260(1), X-1264(1), X-1270(1), X-1272(1), X-1276(1), X-1280(1), X-1282(1), X-1284(1), X-1288(1), X-1294(1), X-1296(1)
Length Type Shallow
Socket Drive Size 1 in
Weight 85.0 LB
EAN or UPC 662459322517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison