- 4 2732 in Overall Length
features
- Will not mar fittings on pipes and tubing
- Satin chrome textured finish provides great feel and extra gripping power
- Recessed corners in ends provide extra turning power
| Open End Diameter | 19/32 in |
| Overall Length | 4 27/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459103604 |

