Skip to content Skip to navigation menu
Flare Nut Wrench

JHWXFN-2836

Flare Nut Wrench
Item #113865923
  • 10.5 in Overall Length
Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.5 in Overall Length

features

  • Will not mar fittings on pipes and tubing
  • Satin chrome textured finish provides great feel and extra gripping power
  • Recessed corners in ends provide extra turning power
Overall Length 10.5 in
Open End Diameter 1 7/16 in
Weight 0.99 LB
EAN or UPC 662459103659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison