- 7 34 in Overall Length
features
- Will not mar fittings on pipes and tubing
- Satin chrome textured finish provides great feel and extra gripping power
- Recessed corners in ends provide extra turning power
| Open End Diameter | 1 3/32 in |
| Overall Length | 7 3/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459974631 |

