- 9 12 in Overall Length
features
- Satin chrome textured finish provides great feel and extra gripping power
- Will not mar fittings on pipes and tubing
- Recessed corners in ends provide extra turning power
| Overall Length | 9 1/2 in |
| Open End Diameter | 1 1/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 662459974648 |

