Skip to content Skip to navigation menu
12 Point Ratcheting Wrench

QJBOERM10A

12 Point Ratcheting Wrench
Item #118844062
  • 10 mm Drive Size
  • 12 Points
12 Point Ratcheting Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm Drive Size
  • 12 Points

features

  • >Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
  • Ratcheting box head allows constant contact with the fastener
  • Fits "J" Shank Interchangeable Head Torque Wrenches
  • Match the shank size of the head with the same shank size of the wrench it is to be used with
  • Interchangeable heads permit torquing capability with adjustable torque wrench bodies
  • Reverse lever is located on top of the head to reduce the chance of accidental ratchet reversal
Wrench Type Industrial
No. of Points 12
Weight 0.16 LB
EAN or UPC 662459181664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison