- 8 lbs Head Weight
features
- Soft steel safety head is similar in hardness to brass
- Ideal replacement for brass head where non-sparking is not required
- Double faced head is hardened and tempered forged for maximum strength and durability
| Handle Length | 32 in |
| Face Diameter | 2 in |
| Head Wt. | 8 lbs |
| Weight | 10.34 LB |
| EAN or UPC | 662459371089 |

