- 15 3/4 in
- 22 Oz
features
- Cushion grip handle provides greater comfort and safety
- Durable design for a long lasting hammer
| Head Wt. | 22 Oz |
| Overall Length | 15 3/4 in |
| Handle Length | 7 1/4 in |
| Weight | 2.13 LB |
| EAN or UPC | 662459354747 |
| Head Wt. | 22 Oz |
| Overall Length | 15 3/4 in |
| Handle Length | 7 1/4 in |
| Weight | 2.13 LB |
| EAN or UPC | 662459354747 |