Skip to content Skip to navigation menu
Torque Wrench

TLA28NMW

Torque Wrench
Item #118378146
  • Torque Wrench
Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench

features

  • Magnetic tip holds, and allows for easy bit changes
  • Includes Certification of Accuracy
  • Standard 1/4" hex tip can utilize any standard hex bits
  • TorqControl provides easy adjustability
  • Perfect for applying torque to bicycle components
  • Ergonomic L-shaped handle with rubberized cap for better grip
Included Bits 4 mm, 5 mm, 6 mm, T25, 4 in Long 4 mm, 4 in Long T25 Bits
Torque Range 2.0-8.0 Nm
Weight 0.82 LB
EAN or UPC 662459182579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison