Skip to content Skip to navigation menu
25 Piece 1/4 in Drive Shallow Socket Set

WSM-25F

25 Piece 1/4 in Drive Shallow Socket Set
Item #118844801
  • 1/4 in Socket Drive Size
  • 25 Pieces
  • Shallow Length Type
25 Piece 1/4 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 25 Pieces
  • Shallow Length Type

features

  • Keep-Safe-Foam system keeps tools organized and helps prevent loss. All tools are professional quality, made of high-grade chrome vanadium steel. Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. Metal tool box made for years of rugged use
Socket Drive Size 1/4 in
Length Type Shallow
No. of Pieces 25
Weight 1.94 LB
EAN or UPC 662459915832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison