- 1/2 in Socket Drive Size
- 12 Pieces
- Shallow Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel. Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener.
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Pieces | 12 |
| Weight | 3.53 LB |
| EAN or UPC | 662459905031 |

