- Apron
- Blue
- Denim
- 28 in Wide x 36 in Long
| Length | 36 in |
| Material | Denim |
| Style | Bib Pocket, 1 Side Pocket |
| Color | Blue |
| Width | 28 in |
| Weight | 1.25 LB |
| Length | 36 in |
| Material | Denim |
| Style | Bib Pocket, 1 Side Pocket |
| Color | Blue |
| Width | 28 in |
| Weight | 1.25 LB |