Skip to content Skip to navigation menu
Eyesaline® Wall Stations

203-32-000460-0000

Eyesaline® Wall Stations
Item #101583719
  • Eyesaline® Wall Station
  • 16 oz Capacity
Eyesaline® Wall Stations
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eyesaline® Wall Station
  • 16 oz Capacity

features

  • Durable, open-face design wall stations hold bottles firmly in place with easy access to bottles in an emergency to provide immediate flushing until the injured person can be helped to a primary emergency eyewash device
  • They offer high visibility in a hazard area and are readily available for emergency flushing and decontamination of the eyes, face and body
  • Each system is designed for easy "snap-out" access to eyewash or body flush bottles
  • Wall stations mount easily with provided fasteners
  • Integral overhang protects bottles from dust and debris to minimize maintenance requirements
  • Durable plastic is easy to clean
  • All wall stations include personal eyewash or body flush
  • Extended flow opening provides longer flow rate than conventional bottles
Capacity Volume 16 oz
Packing Type Single Bottle
Weight 1.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison