- General Purpose Gloves
- Cotton / Polyester
- Nitrile Coated
- LArge
features
- Cotton and polyester blend gloves are soft and comfortable
- Nitrile coating offers excellent wet or dry grip
- Black color hides dirt and grime for longer use between laundering
- Easily laundered for multiple use
| Glove Size | Large |
| Color | Black |
| Material | Cotton, Polyester |
| Lining | Cotton |
| Coating | Nitrile |
| Style | 7 Cut |
| Thickness Size | Medium Weight |
| Finish | Smooth |
| Thickness | Medium Weight |
| Weight | 0.113 LB |

