- PVC Coated Gloves
- 12" Lg
- Blue
- Rough Finish
- Interlock Knit Lined
features
- PVC coating resists oils, chemicals, and many acids and solvents
- Protects hands in hazardous liquid applications
- Coating is soft and flexible
- Comfort and flexibility reduces hand fatigue
- Seamless cotton liner
- No seams to rub and chafe, cotton wicks away hand moisture
| Lining | Interlock Knit |
| Material | PVC |
| Length | 12 in |
| Glove Size | X-Large |
| Cuff Style | Gauntlet |
| Color | Blue |
| Coating | PVC |
| Weight | 0.245 LB |

