- Cotton Knit Gloves
- Ladies'
- 7 Cu
- Standard Weight
- Knit Cotton
features
- Standard weight, seven-cut cotton knit
- Seamless knit has no seams to rub or chafe
- Cotton is very comfortable and helps absorbs perspiration
| Material | Cotton |
| Color | Natural |
| Glove Size | Women's |
| Glove Type | Knit |
| Coating | None |
| Style | 7 Cut |
| Weight | 0.046 LB |

