- Junk Yard Dog® Gloves
- Men's
- Yellow
| Material | Kevlar®, Leather |
| Color | Yellow |
| Glove Size | Men's |
| Resistance | Heat, Flame |
| Lining | Kevlar® |
| Coating | Leather |
| Weight | 0.0 LB |
| Material | Kevlar®, Leather |
| Color | Yellow |
| Glove Size | Men's |
| Resistance | Heat, Flame |
| Lining | Kevlar® |
| Coating | Leather |
| Weight | 0.0 LB |