- Junk Yard Dog® Gloves
- Jumbo
- Yellow
| Color | Yellow |
| Resistance | Heat, Flame |
| Coating | PVC |
| Lining | Kevlar® |
| Glove Size | Jumbo |
| Material | Kevlar®, Leather |
| Weight | 0.0 LB |
| Color | Yellow |
| Resistance | Heat, Flame |
| Coating | PVC |
| Lining | Kevlar® |
| Glove Size | Jumbo |
| Material | Kevlar®, Leather |
| Weight | 0.0 LB |