- Junk Yard Dog® Gloves
- Ladies
- Yellow
| Coating | PVC |
| Resistance | Cut, Heat, Flame |
| Glove Size | Women's |
| Material | Kevlar®, Leather |
| Color | Yellow |
| Lining | Kevlar® |
| Weight | 0.0 LB |
| Coating | PVC |
| Resistance | Cut, Heat, Flame |
| Glove Size | Women's |
| Material | Kevlar®, Leather |
| Color | Yellow |
| Lining | Kevlar® |
| Weight | 0.0 LB |