- GuardDog® Gloves
- Size Group: Ladies
| Resistance | Heat, Flame |
| Cuff Style | Safety |
| Material | Kevlar®, Leather |
| Glove Size | Women's |
| Weight | 0.0 LB |
| Resistance | Heat, Flame |
| Cuff Style | Safety |
| Material | Kevlar®, Leather |
| Glove Size | Women's |
| Weight | 0.0 LB |