- Tuff-Knit Extra™ Gloves
- Size Group: Men's
- Yellow
| Color | Yellow |
| Resistance | Cut, Heat, Flame |
| Coating | PVC |
| Glove Size | Men's |
| Material | DuPont™ Kevlar® |
| Lining | Kevlar® |
| Weight | 0.2 LB |
| Color | Yellow |
| Resistance | Cut, Heat, Flame |
| Coating | PVC |
| Glove Size | Men's |
| Material | DuPont™ Kevlar® |
| Lining | Kevlar® |
| Weight | 0.2 LB |