- Small Size
- Full Sealing Flange w/Valve
- NIOSH -Approved N99 Protection
applications
- Welding
- Soldering
- Torch cutting
- Metal pouring
- Grinding
- Sanding
- Sweeping
features
- Full sealing flange
- 99% minimum efficiency
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Durable suspension straps
compliances
- 0
| Style | Disposable |
| Material | Hypoallergenic |
| Application | Grinding, Sanding, Sweeping, Welding, Soldering, Torch Cutting, Metal Pouring, Dusty Operations, General Industrial, Metal Cutting, High Temperatures |
| Size (text) | Small |
| Strap | Durable Suspension |
| Style No. | N9930 |
| Use With | Oil-free aerosol particulate |
| Mask Type | Disposable |
| Breathing Hose Type | N/A |
| Weight | 6.44 LB |

