Wilson Safety Products
695-14110428
Saf-T-Fit® Disposable Respirator
Item #101730622
-
Pre-Packed Quantities
- Medium Size
- Full Sealing Flange w/Valve
- NIOSH -Approved N95 Protection
applications
- Sanding
- Grinding
- Sweeping
- Brazing
- Torch cutting
- Soldering
- Certain types of welding and other hot, dusty, or oily operations
features
- Lightweight
- Humidity-resistant
- Hypoallergenic filter media
- Low breathing resistance
- Durable suspension straps
- Full sealing flange for maximum protection and fit
| Strap | Durable Suspension |
| Mask Type | Disposable |
| Material | Hypoallergenic |
| Application | Grinding, Sanding, Sweeping, Soldering, Brazing, Torch Cutting, Dusty Operations, Certain Welding Operations, Dry Operations |
| Breathing Hose Type | N/A |
| Size (text) | Medium |
| Style | Disposable |
| Use With | Oil-free aerosol particulate |
| Style No. | P9530 |
| Weight | 0.25 LB |
-
Pre-Packed Quantities

