- Powered Air Purifying Respirator
- Size Group: Standard Size
| Size Group | Standard Size |
| Usage | General Protection |
| Type | Powered Air Purifying Respirator (PAPR) |
| Protected Area | Full Facepiece |
| Body Material | Silicone |
| Suspension Type | Strap |
| Power Source | Battery |
| Weight | 6.35 LB |

