- V-Maxx® Goggles
- IR/PC™ Shade 3 Lens
| Frame Color | Clear |
| Strap Material | Elastic |
| Lens Color | IR/PC™ Shade 3 |
| Ventilation | Indirect |
| Weight | 0.0 LB |
| Frame Color | Clear |
| Strap Material | Elastic |
| Lens Color | IR/PC™ Shade 3 |
| Ventilation | Indirect |
| Weight | 0.0 LB |